Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P4 Turbo Pointed Wet Core Bit for Concrete 2 x 14 x 1-1/4 x 7

  • Mfr # HB0200PT

  • Zoro # G616274762


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16.75 in
Core Diameter
2 in
Primary Material Application
Concrete, Reinforced Concrete,Brick, Block, Masonry, Stone; Drilling
Width
2.01 in
Height
2.0255 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB0200PT
Zoro #
G616274762
UPC #
662333793082
Country of Origin
China

Dimensions

Overall Length
16.75 in
Core Diameter
2 in
Width
2.01 in
Height
2.0255 in

Details

Item
Core Bit
Primary Material Application
Concrete, Reinforced Concrete,Brick, Block, Masonry, Stone; Drilling

Description

P4 Pointed Turbo Segment Core Bits were designed for wet drilling in concrete and masonry. The segment design includes pointed edges and a turbo design for faster and cooler cutting action. The diamond bond was engineered to provide an extra-long working life. 1in to 6 in diameter core bits have a back screw feature that allows users to more easily remove the core bit or add extension barrels to expand the drilling depth. The P4 also has a wide range of optional adapters and extensions.. Turbo segments for faster and cooler cutting. Long lasting diamond bond. Wide range of optional adapters and extensions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.