This item is Discontinued.

Pearl P5 ABT Porcelain & Granite Blade 10in x 0.80 x 1, 5/8in ABT10RCPT

P5 ABT Porcelain & Granite Blade 10in x 0.80 x 1, 5/8in (Discontinued)

  • Mfr # ABT10RCPT
  • Zoro # G015733310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT10RCPT
Zoro #
G015733310
UPC #
662333792436
Country of Origin
Korea, Republic of

Dimensions

Height
9.903 in
Outside Diameter
10 in
Width
9.903 in
Rim Segment Height
10mm
Length
0.135 in
Diameter
10 in

Details

Application
Hand Saw
Item
Blade
Wet or Dry Use
Wet
Style
Turbo Rim
RPM
6,100 max
Arobr/Bore
5/8 in
Material
Porcelain, Granite, Hard Tile, Natural Stone
Rim Type
Turbo Rim
Wet or Dry Application
Wet

Description

The P5 ABT Porcelain/Granite Blade is expertly crafted to cut through porcelain and granite with ease. Featuring the innovative ABT Advanced Bond Technology, it ensures faster cutting and reduces chipping for a smoother, cleaner finish.. . 10mm diamond rim. Extra long life. Designed to cut porcelain and granite. The 0.080in core. prevents flexing to. provide straight cuts. and still cuts fast!. Wet cutting. Ring-wave core keeps the blade extremely cool by keeping water on the core longer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.