P5 ABT Porcelain & Granite Blade 7in x 0.63 x 5/8in

  • Mfr # ABT07RCPT

  • Zoro # G515733308


product price:  $72.15
/ea

Key Features

Application
Hand Saw
Outside Diameter
7 in
Style
Turbo Rim
Width
7.123 in
RPM
15,000 max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT07RCPT
Zoro #
G515733308
UPC #
662333792429
Country of Origin
Korea, Republic of

Dimensions

Outside Diameter
7 in
Width
7.123 in
Length
0.1265 in
Height
7.123 in
Rim Segment Height
10mm
Diameter
7 in

Details

Application
Hand Saw
Item
Blade
Style
Turbo Rim
RPM
15,000 max
Material
Porcelain, Granite, Hard Tile, Natural Stone
Arobr/Bore
5/8 in
Wet or Dry Use
Wet
Wet or Dry Application
Wet
Rim Type
Turbo Rim

Description

The P5 ABT Porcelain/Granite Blade is expertly crafted to cut through porcelain and granite with ease. Featuring the innovative ABT Advanced Bond Technology, it ensures faster cutting and reduces chipping for a smoother, cleaner finish.. . 10mm diamond rim. Extra long life. Designed to cut porcelain and granite. The 0.080in core. prevents flexing to. provide straight cuts. and still cuts fast!. Wet cutting. Ring-wave core keeps the blade extremely cool by keeping water on the core longer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.