
P5 Dry Core Bit 1 1/4 in. Diameter 5/8 in.-11
Mfr # HB114RA5
Zoro # G211867536
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
1 1/4 in
Arbor Size
5/8 in-11
Maximum RPM
10000
Point Style
Segmented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB114RA5
Zoro #
G211867536
UPC #
66233376432
Country of Origin
Korea, Republic of
Dimensions
Core Diameter
1 1/4 in
Arbor Size
5/8 in-11
Details
Maximum RPM
10000
Point Style
Segmented
Description
The Pearl P5 Core bit was designed with ADM Advanced Diamond Matrix technology for ultra-fast cutting performance and a long working life. This tool features laser welded segments, vacuum brazed core protection, and cooling slots that also provide easy core removal.-Ultra-fast cutting ADM segments-High diamond concentration for extra-long life-Vacuumed brazed protection on the outside and inside of the core-Wet or dry cutting-5/8''-11-Maximum RPM 10,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.