Zoro Homepage

P5 Dry Core Bit 2 in. Diameter 5/8 in.-11

  • Mfr # HB200RA5

  • Zoro # G111867537


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Core Diameter
2 in
Arbor Size
5/8 in-11
Maximum RPM
10000
Point Style
Segmented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB200RA5
Zoro #
G111867537
UPC #
066233376435
Country of Origin
Korea, Republic of

Dimensions

Core Diameter
2 in
Arbor Size
5/8 in-11

Details

Maximum RPM
10000
Point Style
Segmented

Description

The Pearl P5 Core bit was designed with ADM Advanced Diamond Matrix technology for ultra-fast cutting performance and a long working life. This tool features laser welded segments, vacuum brazed core protection, and cooling slots that also provide easy core removal.-Ultra-fast cutting ADM segments-High diamond concentration for extra-long life-Vacuumed brazed protection on the outside and inside of the core-Wet or dry cutting-5/8''-11-Maximum RPM 10,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.