Zoro Homepage

P5 Early Entry Blade Kit 6inx.100in x Triangle with Skid Plate Kit

  • Mfr # LW006GC

  • Zoro # G116274804


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Application
Walk Behind Saw
Diameter
6 in
Primary Material Application
Green Concrete, Hard Aggregate, Non-Abrasive Sand
Length
0.1005 in
Height
5.9455 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW006GC
Zoro #
G116274804
UPC #
662333777501
Country of Origin
China

Dimensions

Diameter
6 in
Length
0.1005 in
Height
5.9455 in
Width
13.375 in
Size
6 in x .100 x Triangle

Details

Application
Walk Behind Saw
Primary Material Application
Green Concrete, Hard Aggregate, Non-Abrasive Sand
Item
Blade

Description

P5 early entry blades use Pearls supreme quality diamond bond for extra-long life and ultra-fast cutting action. Choose the P5 for exceptional performance when cutting control joints in green concrete. The P5 has a heavy-duty steel core with 10mm tall diamond segments. The segments are laser welded for added durability.. Ultra-fast cutting performance with an extra-long working life . Universal bond cuts most green concrete aggregates. Heavy duty steel core prevents wobble . Laser welded segments for a more durable bond. Includes Skid Plate Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.