
P5 Electroplated Marble Blade 5in x 7/8 x 5/8
Mfr # PY005
Zoro # G616273321
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Application
Grinder, Circular Saw
Diameter
5 in
Rim Type
Electroplated
Wet or Dry Application
Wet/Dry
Material
Marble, Limestone, Travertine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PY005
Zoro #
G616273321
UPC #
662333025060
Country of Origin
Japan
Dimensions
Diameter
5 in
Width
4.953 in
Length
1.5865 in
Height
4.953 in
Details
Item
Blade
Application
Grinder, Circular Saw
Rim Type
Electroplated
Wet or Dry Application
Wet/Dry
Material
Marble, Limestone, Travertine
Description
The P5 marble blade is ideal for marble, travertine, and other softer materials. Featuring an advanced electroplated bond with a high concentration of supreme quality diamonds; the P5 delivers ultra-fast, chip-free cutting and s long working life. P5 uses supreme quality components for exceptional performance.. Supreme quality diamonds for exceptional cutting performance. Ultra clean cutting with minimal chipping. Ideal for cutting marble and travertine. Wet or dry cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.