Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P5 Electroplated Marble Blade 7in x Diamond Hole

  • Mfr # PY007

  • Zoro # G316273317


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Application
Grinder, Circular Saw
Width
6.9185 in
Wet or Dry Application
Wet/Dry
Height
6.9185 in
Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PY007
Zoro #
G316273317
UPC #
662333010745
Country of Origin
Japan

Dimensions

Width
6.9185 in
Height
6.9185 in
Diameter
7 in
Length
1.577 in

Details

Application
Grinder, Circular Saw
Item
Blade
Wet or Dry Application
Wet/Dry
Material
Marble, Limestone, Travertine
Rim Type
Electroplated

Description

The P5 marble blade is ideal for marble, travertine, and other softer materials. Featuring an advanced electroplated bond with a high concentration of supreme quality diamonds; the P5 delivers ultra-fast, chip-free cutting and s long working life. P5 uses supreme quality components for exceptional performance.. Supreme quality diamonds for exceptional cutting performance. Ultra clean cutting with minimal chipping. Ideal for cutting marble and travertine. Wet or dry cutting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.