Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P5 Glass Tile Blade 10in x .048x5/8in, 7mm

  • Mfr # DTL10G

  • Zoro # G216274759


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Rim Type
Continuous Rim
Width
9.9635 in
Height
9.9635 in
Primary Material Application
Glass Tiles, Ultra Hard Ceramics, Ceramic & Quartz Tubing, Granite Tiles, Rods and Onyx.
Length
2.0045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL10G
Zoro #
G216274759
UPC #
662333118892
Country of Origin
Indonesia

Dimensions

Width
9.9635 in
Height
9.9635 in
Length
2.0045 in
Diameter
10 in

Details

Rim Type
Continuous Rim
Item
Blade
Primary Material Application
Glass Tiles, Ultra Hard Ceramics, Ceramic & Quartz Tubing, Granite Tiles, Rods and Onyx.
Application
Tile Saw, Bridge Saw
Wet or Dry Application
Wet

Description

The P5 Glass Tile Blade was engineered with supreme quality, industrial grade diamonds and a long lasting metal bond. The P5 cuts glass and other extra hard and dense materials quickly and with little chipping.. Supreme diamonds and metal bond for ultimate performance. Ultra-clean cut with little chipping. Wet cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.