P5 Glass Tile Blade 4-1/2in x .060 x 7/8in, 5/8in, 20mm

  • Mfr # DTL45G

  • Zoro # G516274763


product price:  $47.99
/ea

Key Features

Height
4.548 in
Diameter
4-1/2 in
Application
Grinder, Tile Saw
Length
0.2635 in
Width
4.548 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTL45G
Zoro #
G516274763
UPC #
662333792894
Country of Origin
Indonesia

Dimensions

Height
4.548 in
Diameter
4-1/2 in
Length
0.2635 in
Width
4.548 in

Details

Item
Blade
Application
Grinder, Tile Saw
Primary Material Application
Glass Tiles, Ultra Hard Ceramics, Ceramic & Quartz Tubing, Granite Tiles, Rods and Onyx.

Description

The P5 Glass Tile Blade was engineered with supreme quality, industrial grade diamonds and a long lasting metal bond. The P5 cuts glass and other extra hard and dense materials quickly and with little chipping.. Supreme diamonds and metal bond for ultimate performance. Ultra-clean cut with little chipping. Wet cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.