
P5 GRT Granite Series Turbo Blade 4-1/2in 20mm 4 Hole
Mfr # DIA45GR4
Zoro # G216273318
product price: $90.45
/ea
Free Shipping & Returns
Key Features
Application
Grinder, Circular Saw
Wet or Dry Application
Wet/Dry
Diameter
4-1/2 in
Height
4.5405 in
Material
Granite, Engineered Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA45GR4
Zoro #
G216273318
UPC #
662333016846
Country of Origin
Japan
Dimensions
Diameter
4-1/2 in
Height
4.5405 in
Length
0.1385 in
Width
4.5405 in
Details
Item
Blade
Application
Grinder, Circular Saw
Wet or Dry Application
Wet/Dry
Material
Granite, Engineered Stone
Rim Type
Turbo Rim
Description
The P5 Granite Turbo Blade, formerly known as the GRT, has developed a strong following among professional stone fabricators who demand the very best. The P5 uses supreme quality components for exceptional performance. The 8mm turbo rim cuts hard materials ultra-fast, while keeping cool and maintaining its sharp cutting edge. The P5 is also superbly balanced for precise operation and a smooth user feel.. Supreme quality diamond bond for ultra-fast cutting action. Turbo rim keeps the blade cutting cool, extending its working life. Superb balance for precision operation and smooth user feel. Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.