
P5 GRT Granite Series Turbo Blade 7in 5/8in-DKO 8mm
Mfr # DIA07GRT
Zoro # G516273315
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Application
Grinder, Circular Saw
Height
7.0975 in
Material
Granite, Engineered Stone
Width
7.097 in
Wet or Dry Application
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA07GRT
Zoro #
G516273315
UPC #
662333015856
Country of Origin
Japan
Dimensions
Height
7.0975 in
Width
7.097 in
Diameter
7 in
Length
0.995 in
Details
Application
Grinder, Circular Saw
Item
Blade
Material
Granite, Engineered Stone
Wet or Dry Application
Wet/Dry
Rim Type
Turbo Rim
Description
The P5 Granite Turbo Blade, formerly known as the GRT, has developed a strong following among professional stone fabricators who demand the very best. The P5 uses supreme quality components for exceptional performance. The 8mm turbo rim cuts hard materials ultra-fast, while keeping cool and maintaining its sharp cutting edge. The P5 is also superbly balanced for precise operation and a smooth user feel.. Supreme quality diamond bond for ultra-fast cutting action. Turbo rim keeps the blade cutting cool, extending its working life. Superb balance for precision operation and smooth user feel. Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.