Zoro Homepage

P5 Hard Materials Segmented Blade 14 x .125 x 1, 20mm

  • Mfr # LW14NSP

  • Zoro # G616274748


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented
Application
Grinder, Circular Saw, Masonry Saw
Primary Material Application
Hard Brick, Paver Bricks, Concrete, Reinforced Concrete, Masonry, Brick, Block, Natural Stone, Artificial Stone
Diameter
14 in
Height
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW14NSP
Zoro #
G616274748
UPC #
662333244041
Country of Origin
Korea, Republic of

Dimensions

Length
0.0735 in
Diameter
14 in
Height
13.8 in
Width
13.8 in

Details

Rim Type
Segmented
Application
Grinder, Circular Saw, Masonry Saw
Item
Blade
Primary Material Application
Hard Brick, Paver Bricks, Concrete, Reinforced Concrete, Masonry, Brick, Block, Natural Stone, Artificial Stone
Wet or Dry Application
Wet/Dry

Description

The P5 Hard Materials Blade was engineered with a unique inNin shape segment for extremely fast cutting of hard masonry materials. This special segment design keeps the blade running cooler and removes cutting debris faster. The diamond bond is composed of supreme quality, industrial grade diamonds and metal powders. The P5 has a high tensile steel core and laser welded segments for durability.. Supreme quality diamonds for ultimate performance. inNin segments provide fast, cool cutting and improved debris removal. High tensile steel core and laser welded segments for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.