Zoro Homepage

P5 Hard Materials Segmented Blade 4-1/2in x .090 x 7/8, 20mm 5/8

  • Mfr # LW45NSP

  • Zoro # G816274777


product price: $69.65
/ea

Key Features

Diameter
4-1/2 in
Primary Material Application
Hard Brick, Paver Bricks, Concrete, Reinforced Concrete, Masonry, Brick, Block, Natural Stone, Artificial Stone
Width
4.598 in
Application
Grinder, Circular Saw, Masonry Saw
Height
4.598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW45NSP
Zoro #
G816274777
UPC #
662333243945
Country of Origin
Korea, Republic of

Dimensions

Diameter
4-1/2 in
Width
4.598 in
Height
4.598 in
Length
0.119 in

Details

Primary Material Application
Hard Brick, Paver Bricks, Concrete, Reinforced Concrete, Masonry, Brick, Block, Natural Stone, Artificial Stone
Application
Grinder, Circular Saw, Masonry Saw
Item
Blade

Description

The P5 Hard Materials Blade was engineered with a unique inNin shape segment for extremely fast cutting of hard masonry materials. This special segment design keeps the blade running cooler and removes cutting debris faster. The diamond bond is composed of supreme quality, industrial grade diamonds and metal powders. The P5 has a high tensile steel core and laser welded segments for durability.. Supreme quality diamonds for ultimate performance. inNin segments provide fast, cool cutting and improved debris removal. High tensile steel core and laser welded segments for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.