Zoro Homepage

P5 Hard Materials Segmented Blade 7 x .090 x 7/8, 5/8

  • Mfr # LW07NSP

  • Zoro # G116274750


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
7.1845 in
Primary Material Application
Hard Brick, Paver Bricks, Concrete, Reinforced Concrete, Masonry, Brick, Block, Natural Stone, Artificial Stone
Application
Grinder, Circular Saw, Masonry Saw
Width
7.1845 in
Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW07NSP
Zoro #
G116274750
UPC #
662333243983
Country of Origin
Korea, Republic of

Dimensions

Length
0.1165 in
Height
7.1845 in
Width
7.1845 in
Diameter
7 in

Details

Item
Blade
Primary Material Application
Hard Brick, Paver Bricks, Concrete, Reinforced Concrete, Masonry, Brick, Block, Natural Stone, Artificial Stone
Application
Grinder, Circular Saw, Masonry Saw

Description

The P5 Hard Materials Blade was engineered with a unique inNin shape segment for extremely fast cutting of hard masonry materials. This special segment design keeps the blade running cooler and removes cutting debris faster. The diamond bond is composed of supreme quality, industrial grade diamonds and metal powders. The P5 has a high tensile steel core and laser welded segments for durability.. Supreme quality diamonds for ultimate performance. inNin segments provide fast, cool cutting and improved debris removal. High tensile steel core and laser welded segments for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.