P5 Porcelain Blade 4in x .060 x 7/8in, 5/8in

  • Mfr # DIA04HP

  • Zoro # G516273322


product price: $51.15
/ea

Key Features

Application
Bridge Saw
Height
4.088 in
Rim Type
Continuous Rim
Material
Porcelain, Ceramic, Natural Stone
Width
4.088 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA04HP
Zoro #
G516273322
UPC #
662333109210
Country of Origin
Korea, Republic of

Dimensions

Height
4.088 in
Width
4.088 in
Length
0.991 in
Diameter
4 in

Details

Application
Bridge Saw
Item
Blade
Rim Type
Continuous Rim
Material
Porcelain, Ceramic, Natural Stone
Wet or Dry Application
Wet

Description

The P5 Porcelain blade delivers exceptional cutting performance in porcelain, extra hard ceramics, and natural stone tiles. The P5 has an Ultra-fast cutting bond that is silky smooth, with little to no chipping. P5 uses supreme quality components for exceptional performance. Supreme quality diamond bond for ultra-fast cutting action and extended tool life. Porcelain bond tackles tough materials without bogging down. Silky smooth cutting with little to no chipping. 5mm dim 4in 9mm rim height 7-10in. High diamond concentration for extra long life. Continuous rim for clean and chip-free cut. 7-10in Wet cutting only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.