
P5 SDGS Super Premium Turbo Blade 7 in. 5/8 in.-DKO-7/8 in.
Mfr # DIA07SDGS
Zoro # G811868490
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Materials Cut
Natural Stone, Concrete, Block, Brick
Blade Dia.
9.975"
Width
9.125 in
Wheel Type
Wet/Dry
Type
Turbo Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIA07SDGS
Zoro #
G811868490
UPC #
66233377246
Country of Origin
Japan
Dimensions
Arbor Size
5/8", DKO, 7/8"
Blade Dia.
9.975"
Width
9.125 in
Length
9.975 in
Details
Materials Cut
Natural Stone, Concrete, Block, Brick
Wheel Type
Wet/Dry
Type
Turbo Rim
Primary Material Application
Hand Saw
Material
Natural Stone, Concrete, Block, Brick
Wet/Dry
Wet/Dry
Description
Pearl® P5™ SDGS Gold turbo blade, Pearl's SDGS Gold P5™ turbo blade takes all of the features of the original SD Gold and combines it with an ultra-fast cutting segmented design. Waved core design adds stability to the steel core, reduces friction, and removes the debris from the cutting path, thus extending the blade life. Diamond segments extend into steel core reducing undercutting and keeping the blade running cooler. This durable blade cuts a wide variety of materials quickly and has a long life. The SDGS series can be used with circular saws, right angle grinders and more. It cuts concrete, reinforced concrete, marble, granite, brick, tile, and ceramics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.