Zoro Homepage

P5 Segmented Blade 14in x .125x1, 20mm

  • Mfr # LW1412BB

  • Zoro # G116274811


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1412BB
Zoro #
G116274811
UPC #
662333129737
Country of Origin
Korea, Republic of

Dimensions

Width
14 in
Height
14 in
Length
0.1435 in

Details

Item
Blade

Description

Pearl P5 Segmented Blade 14in x .125x1, 20mm LW1412BB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.