P5 Super Dry Waved Core Turbo Blade 4-1/2in, 7/8in-5/8in

  • Mfr # DIA45SDG

  • Zoro # G816274753


product price:  $91.19
/ea
Free Shipping & Returns

Key Features

Width
4.556 in
Primary Material Application
Natural Stone, Concrete, Block, Brick
Diameter
4-1/2 in
Application
Circular Saw, Grinder, Masonry Saw
Height
4.556 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA45SDG
Zoro #
G816274753
UPC #
662333028153
Country of Origin
Japan

Dimensions

Width
4.556 in
Diameter
4-1/2 in
Height
4.556 in
Length
0.0945 in

Details

Primary Material Application
Natural Stone, Concrete, Block, Brick
Application
Circular Saw, Grinder, Masonry Saw
Item
Blade
Rim Type
Turbo Rim
Wet or Dry Application
Wet/Dry

Description

P5 SD Gold turbo blade is a supreme quality turbo blade with a high concentration of premium diamonds and a Waved core design. The Waved core adds structural rigidity and stability for a more durable blade. The Wave design also reduces friction and heat by increasing airflow to the blade and more efficiently removing debris from the cutting path. The Waved design delivers a more durable and longer lasting blade. Diamond segments embedded into the blade core is another feature that is exclusive to the SD Gold series, the embedded segments increase blade durability and reduce undercutting. . P5 Supreme quality diamond bond for fast cutting with a long life. Waved core adds stability, clears debris and keeps the blade cool. Diamond segments extend into the core reducing undercutting. Large 8mm diamond rim. Turbo rim for fast cut and minimal chipping. Designed to be used on a variety of materials. Wet or dry cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.