
P5 Super Dry Waved Core Turbo Blade 5in, 5/8in-7/8in
Mfr # DIA05SDG
Zoro # G716274815
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Diameter
5 in
Rim Type
Turbo Rim
Primary Material Application
Natural Stone, Concrete, Block, Brick
Width
4.9315 in
Application
Circular Saw, Grinder, Masonry Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA05SDG
Zoro #
G716274815
UPC #
662333028177
Country of Origin
Japan
Dimensions
Diameter
5 in
Length
0.098 in
Width
4.9315 in
Height
4.9315 in
Details
Rim Type
Turbo Rim
Primary Material Application
Natural Stone, Concrete, Block, Brick
Item
Blade
Application
Circular Saw, Grinder, Masonry Saw
Wet or Dry Application
Wet/Dry
Description
P5 SD Gold turbo blade is a supreme quality turbo blade with a high concentration of premium diamonds and a Waved core design. The Waved core adds structural rigidity and stability for a more durable blade. The Wave design also reduces friction and heat by increasing airflow to the blade and more efficiently removing debris from the cutting path. The Waved design delivers a more durable and longer lasting blade. Diamond segments embedded into the blade core is another feature that is exclusive to the SD Gold series, the embedded segments increase blade durability and reduce undercutting. . P5 Supreme quality diamond bond for fast cutting with a long life. Waved core adds stability, clears debris and keeps the blade cool. Diamond segments extend into the core reducing undercutting. Large 8mm diamond rim. Turbo rim for fast cut and minimal chipping. Designed to be used on a variety of materials. Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.