Zoro Homepage

P5 Super Dry Waved Core Turbo Blade 7in, 5/8in-DKO

  • Mfr # DIA07SDG

  • Zoro # G916274752


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Height
7.11 in
Rim Type
Turbo Rim
Primary Material Application
Natural Stone, Concrete, Block, Brick
Width
7.11 in
Application
Circular Saw, Grinder, Masonry Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA07SDG
Zoro #
G916274752
UPC #
662333028191
Country of Origin
Japan

Dimensions

Height
7.11 in
Width
7.11 in
Length
0.1085 in
Diameter
7 in

Details

Item
Blade
Rim Type
Turbo Rim
Primary Material Application
Natural Stone, Concrete, Block, Brick
Application
Circular Saw, Grinder, Masonry Saw
Wet or Dry Application
Wet/Dry

Description

P5 SD Gold turbo blade is a supreme quality turbo blade with a high concentration of premium diamonds and a Waved core design. The Waved core adds structural rigidity and stability for a more durable blade. The Wave design also reduces friction and heat by increasing airflow to the blade and more efficiently removing debris from the cutting path. The Waved design delivers a more durable and longer lasting blade. Diamond segments embedded into the blade core is another feature that is exclusive to the SD Gold series, the embedded segments increase blade durability and reduce undercutting. . P5 Supreme quality diamond bond for fast cutting with a long life. Waved core adds stability, clears debris and keeps the blade cool. Diamond segments extend into the core reducing undercutting. Large 8mm diamond rim. Turbo rim for fast cut and minimal chipping. Designed to be used on a variety of materials. Wet or dry cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.