P5 Thin Mesh Turbo Blade 6 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor

  • Mfr # DIA06TTS

  • Zoro # G011868436


product price: $69.29
/ea

Key Features

Arbor Size
5/8", 20mm, 7/8"
Rim Type
Thin Mesh Turbo
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA06TTS
Zoro #
G011868436
UPC #
66233379493
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8", 20mm, 7/8"
Diameter
6"

Details

Rim Type
Thin Mesh Turbo
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Hand Saw

Description

Pearl's P5 Thin Mesh Turbo is the industry's premier thin turbo blade. Utilizing a special ribbed inner core, the P5 provides excellent stability, preventing flexing and delivering straighter cuts. This core design also improves airflow, which removes debris faster and keeps the blade running cool. The diamond matrix and thin kerf design of the P5 were designed to cut hard and dense materials fast and with minimal chipping. Perfect for Porcelain, ceramic and natural stone materials.-Super-fast cutting with minimal chipping-Ribbed inner core prevents flexing and keeps the blade cooler-Ideal for cutting extra hard ceramics, porcelain and other hard/dense materials-10mm Diamond rim-Wet or dry cutting 10'' is Wet only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.