
P5 Turbo Rim Porcelain & Granite Blade 4-1/2 x .060 x 5/8, 7/8
Mfr # DIA45SHD
Zoro # G816273312
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Application
Grinder, Circular Saw
Size
4-1/2 in x .060 x 5/8 in, 20mm
Width
4.5515 in
Diameter
4-1/2 in
Length
2.0015 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIA45SHD
Zoro #
G816273312
UPC #
662333015085
Country of Origin
Japan
Dimensions
Size
4-1/2 in x .060 x 5/8 in, 20mm
Width
4.5515 in
Diameter
4-1/2 in
Length
2.0015 in
Height
4.5515 in
Details
Application
Grinder, Circular Saw
Item
Blade
Material
Porcelain, Granite, Hard Tile, Natural Stone
Description
The P5 Turbo Rim Porcelain blade is a unique cutting solution for tile professionals. The unique bond and turbo rim design provides fast and cool cutting action when cutting wet or dry. The P5 is an excellent option for cutting porcelain, granite, and many other tiles dry on the worksite. The P5 uses supreme quality components for exceptional performance.. Supreme quality diamond bond for ultra-fast cutting action. Turbo rim keeps the blade cutting cool. Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.