Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P5 Turbo Rim Tile Blade 4-1/2 x .040 x 5/8, 7/8

  • Mfr # DIA045SH

  • Zoro # G016273310


product price: $63.99
/ea

Key Features

Application
Grinder, Circular Saw
Size
4-1/2 in x .040 x 5/8 in,7/8 in
Height
4.3375 in
Length
2.01 in
Width
4.3375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA045SH
Zoro #
G016273310
UPC #
662333004850
Country of Origin
Japan

Dimensions

Size
4-1/2 in x .040 x 5/8 in,7/8 in
Height
4.3375 in
Length
2.01 in
Width
4.3375 in
Diameter
4-1/2 in

Details

Item
Blade
Application
Grinder, Circular Saw
Material
Marble, Tile, Ceramic, Travertine, Soft Stone

Description

The P5 Turbo Rim Tile blade is a unique cutting solution for tile professionals. The unique bond and turbo rim design provides fast and cool cutting action when cutting wet or dry. The P5 is an excellent option for cutting ceramic, marble, and travertine tiles dry on the worksite. P5 uses supreme quality components for exceptional performance. Supreme quality diamond bond for ultra-fast cutting action. Turbo rim keeps the blade cutting cool . Wet or dry cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.