Zoro Homepage

Plush Elastic Black 1 In - 10 Yards (4Pk)

  • Mfr # M3001-9999-1-10

  • Zoro # G2872211


product price: $26.95
/pk 4, $6.74/ea

Key Features

Size
1 in x 10 yd
Height
10 yd.
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3001-9999-1-10
Zoro #
G2872211
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in x 10 yd
Height
10 yd.
Width
1"

Details

Item
Sorbent Roll
Color
Black

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.