Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Needle Scaler

  • Mfr # PA4150NS

  • Zoro # G112414938


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
0.67" Max
Overall Length
15"
Air Consumption
7.8 cfm
Avg. Air Consumption
1.3 cfm
RPM
3,500 Max (Blows per Minute)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA4150NS
Zoro #
G112414938
UPC #
662333792412
Country of Origin
Japan

Dimensions

Stroke Length
0.67" Max
Overall Length
15"
Width
4"

Details

Air Consumption
7.8 cfm
Avg. Air Consumption
1.3 cfm
RPM
3,500 Max (Blows per Minute)
Application
Cleaning

Description

Pearl's Pneumatic Needle Scaler is indeed a robust tool designed specifically for tasks requiring the removal of stubborn rust, paint, dirt, or mill scale. Its strong aluminum housing ensures durability and allows it to withstand tough operating conditions effectively. This makes it a reliable choice for industrial applications where such cleaning and preparation tasks are common. If you're considering using it, you'll likely find it quite capable for these types of challenging jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.