Zoro Homepage

Polypropylene Webbing, 2 In Wide, 10 Yds, Kelly (3Pk)

  • Mfr # M2020-509-2-10

  • Zoro # G2873532


product price: $24.55
/pk 3, $8.18/ea

Key Features

Length
4.75
For Use With
Sewing
Height
2
Width
4.75
Depth
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2020-509-2-10
Zoro #
G2873532
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75
Height
2
Width
4.75
Depth
4.75

Details

Item
Polypropylene Webbing,2" Wide,PK3
For Use With
Sewing
Color
Kelly green
Features
Strong & sturdy
Weight
0.68
Material
Polypropylene
Application
Sewn applications

Description

Polypropylene Webbing,2 In. Wide,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.