Zoro Homepage

Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk)

  • Mfr # M2020-212-2-10

  • Zoro # G2873523


product price: $24.79
/pk 3, $8.26/ea

Key Features

Length
4.75 in
For Use With
Sewing/Quilting
Width
4.75 in
Height
2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2020-212-2-10
Zoro #
G2873523
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75 in
Width
4.75 in
Height
2 in

Details

Item
Polypropylene Webbing,2" Wide,PK3
For Use With
Sewing/Quilting
Color
Red
Weight
.12 lbs
Material
Polypropylene
Features
Cost-effective
Application
Sewn applications

Description

Polypropylene Webbing,2 In. Wide,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.