Shop PEARL
See all product information
Create Account
Premium Aluminum Oxide Flap Wheel 1 x 1 x 1/4 Shank A40
- Mfr # FW101040
- Zoro # G016479538
product price:Â
$
4.15
/ea
Sold in multiples of 10 for
$41.50
Key Features
Grit
40
Size
1 in x 1 in x 1/4 in
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Wood, Aluminum, Copper,Fiberglass, Plastic and more
Length
0.995 in
Application
Polishing, Sanding, Grinding, Finishing, and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FW101040
- Zoro #
- G016479538
- UPC #
- 662333412051
- Country of Origin
- Türkiye
- Item
- Flap Wheel
- Grit
- 40
- Primary Material Application
- Ferrous Metals, Iron, Steel, Stainless Steel, Wood, Aluminum, Copper,Fiberglass, Plastic and more
- Application
- Polishing, Sanding, Grinding, Finishing, and more
Dimensions
- Size
- 1 in x 1 in x 1/4 in
- Length
- 0.995 in
- Width
- 0.995 in
- Height
- 2.6155 in
Description
Premium Flap Wheels are a versatile abrasive solution for grinding, polishing, and finishing in hard-to-reach spaces. The flexible design is perfect for following contours and many other abrasive tasks. Premium aluminum oxide abrasive grain grinds quickly and resists loading.. Open coat design to resist loading. Aggressive stock removal. Flexible design follows contours and gets into hard-to-reach spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.