Premium Aluminum Oxide Flap Wheel 1 x 1 x 1/4 Shank A60 (Discontinued)
- Mfr # FW101060
- Zoro # G216479451
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW101060
Zoro #
G216479451
UPC #
662333412068
Country of Origin
Turkey
Dimensions
Height
2.6565 in
Width
0.991 in
Length
0.991 in
Size
1 in x 1 in x 1/4 in
Details
Grit
60
Item
Flap Wheel
Application
Polishing, Sanding, Grinding, Finishing, and more
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Wood, Aluminum, Copper,Fiberglass, Plastic and more
Description
Premium Flap Wheels are a versatile abrasive solution for grinding, polishing, and finishing in hard-to-reach spaces. The flexible design is perfect for following contours and many other abrasive tasks. Premium aluminum oxide abrasive grain grinds quickly and resists loading.. Open coat design to resist loading. Aggressive stock removal. Flexible design follows contours and gets into hard-to-reach spaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.