Premium Aluminum Oxide Flap Wheel 2 x 1 x 1/4 Shank A40

  • Mfr # FW201040

  • Zoro # G316479528


product price: $5.79
/ea
Sold in multiples of 10 for $57.90

Key Features

Grit
40
Size
2 in x 1 in x 1/4 in
Length
2.01 in
Height
2.663 in
Application
Polishing, Sanding, Grinding, Finishing, and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW201040
Zoro #
G316479528
UPC #
662333412150
Country of Origin
Turkey

Dimensions

Size
2 in x 1 in x 1/4 in
Length
2.01 in
Height
2.663 in
Width
2.01 in

Details

Item
Flap Wheel
Grit
40
Application
Polishing, Sanding, Grinding, Finishing, and more
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Wood, Aluminum, Copper,Fiberglass, Plastic and more

Description

Premium Flap Wheels are a versatile abrasive solution for grinding, polishing, and finishing in hard-to-reach spaces. The flexible design is perfect for following contours and many other abrasive tasks. Premium aluminum oxide abrasive grain grinds quickly and resists loading.. Open coat design to resist loading. Aggressive stock removal. Flexible design follows contours and gets into hard-to-reach spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.