Shop PEARL
See all product information
Create Account
Premium Aluminum Oxide Grinding Stone 6 x 2 x 5/8-11 T-11 Metal-Backed A/Z16Q
- Mfr # CSA616M
- Zoro # G316479481
product price:Â
$
44.25
/ea
Sold in multiples of 10 for
$442.50
Key Features
Grit
16
Diameter
6 in
Application
Grinder
Primary Material Application
Ferrous Metals, Iron, Steel
Width
5.9385 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSA616M
- Zoro #
- G316479481
- UPC #
- 840046112684
- Country of Origin
- China
Dimensions
- Diameter
- 6 in
- Width
- 5.9385 in
- Size
- 6 in x 2 in x 5/8"-11
- Length
- 2.0255 in
- Height
- 5.9385 in
Details
- Item
- Grinding Wheel
- Grit
- 16
- Application
- Grinder
- Primary Material Application
- Ferrous Metals, Iron, Steel
Description
Premium Type-11 grinding stones were designed for grinding and cleaning applications. Excellent for cleaning castings, mold marks, and removing flashing; these stones are metal backed for added safety and they feature a coarse grit for tough grinding applications. Available styles include aluminum oxide for ferrous metals or silicon carbide for non-ferrous metals.. Coarse grit tackles tough grinding applications. Excellent for cleaning castings, mold marks, and removing flashing. Metal backing provides added safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.