Premium Aluminum Oxide Maxidisc Flap Disc 4-1/2 x 5/8-11 A40 T-27

  • Mfr # MAX4540H

  • Zoro # G916479478


product price: $7.35
/ea
Sold in multiples of 10 for $73.50

Key Features

Flap Disc Type
Type-27
Overall Diameter
4-1/2 in
Grit
40
Primary Material Application
Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
Length
1.007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4540H
Zoro #
G916479478
UPC #
662333008872
Country of Origin
Turkey

Dimensions

Overall Diameter
4-1/2 in
Length
1.007 in
Height
4.64 in
Width
4.64 in
Size
4-1/2 x 5/8-11

Details

Item
Grinding Wheel
Flap Disc Type
Type-27
Grit
40
Primary Material Application
Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
Application
Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more

Description

The Premium MAXIDISC uses premium aluminum oxide abrasive grain to step up cutting speed and wheel life for professional grade performance. The Premium uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.. Premium aluminum oxide abrasive grain cuts faster and lasts longer. Flexible backer follows curved or uneven surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.