Premium Aluminum Oxide Maxidisc Flap Disc 4-1/2 x 5/8-11 A80 T-27
- Mfr # MAX4580H
- Zoro # G716479494
product price:Â
$
7.35
/ea
Sold in multiples of 10 for
$73.50
Key Features
Flap Disc Type
Type-27
Overall Diameter
4-1/2 in
Grit
80
Size
4-1/2 x 5/8-11
Application
Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4580H
- Zoro #
- G716479494
- UPC #
- 662333008957
- Country of Origin
- Türkiye
- Item
- Grinding Wheel
- Flap Disc Type
- Type-27
- Grit
- 80
- Application
- Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more
- Primary Material Application
- Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
Dimensions
- Overall Diameter
- 4-1/2 in
- Size
- 4-1/2 x 5/8-11
- Length
- 0.9005 in
- Width
- 4.667 in
- Height
- 4.667 in
Description
The Premium MAXIDISC uses premium aluminum oxide abrasive grain to step up cutting speed and wheel life for professional grade performance. The Premium uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.. Premium aluminum oxide abrasive grain cuts faster and lasts longer. Flexible backer follows curved or uneven surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.