Premium Aluminum Oxide Resin Fiber Disc 4-1/2 x 7/8 A80 (Discontinued)
- Mfr # FD4580G
- Zoro # G316479504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD4580G
Zoro #
G316479504
UPC #
662333006489
Country of Origin
Canada
Dimensions
Disc Diameter
4-1/2 in
Width
4.445 in
Length
0.069 in
Height
4.4445 in
Details
Item
Fiber Disc
Grit
80
Application
Stock Removal, Beveling, Blending, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Description
Premium Fiber Discs use premium abrasive grain and electrostatic grain placement to step up stock removal and disc life for professional grade performance. Designed for blending, sanding, and finish work, the Premium is available in a variety of grits and sizes.. Premium quality aluminum oxide abrasive for professional grade performance. Electrostatic grain placement for consistent, long working life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.