Premium Aluminum Oxide Resin Fiber Disc 5 x 7/8 A120

  • Mfr # FD5120G

  • Zoro # G816479561


product price:  $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Disc Diameter
5 in
Grit
120
Height
4.964 in
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Width
4.964 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD5120G
Zoro #
G816479561
UPC #
662333006663
Country of Origin
Canada

Dimensions

Disc Diameter
5 in
Height
4.964 in
Width
4.964 in
Length
0.08 in

Details

Item
Fiber Disc
Grit
120
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Application
Stock Removal, Beveling, Blending, Deburring

Description

Premium Fiber Discs use premium abrasive grain and electrostatic grain placement to step up stock removal and disc life for professional grade performance. Designed for blending, sanding, and finish work, the Premium is available in a variety of grits and sizes.. Premium quality aluminum oxide abrasive for professional grade performance. Electrostatic grain placement for consistent, long working life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.