Premium Aluminum Oxide Resin Fiber Disc 7 x 7/8 A120

  • Mfr # FD7120G

  • Zoro # G416479497


product price: $2.29
/ea
Sold in multiples of 25 for $57.25

Key Features

Disc Diameter
7 in
Grit
120
Length
0.0625 in
Application
Stock Removal, Beveling, Blending, Deburring
Height
6.9895 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD7120G
Zoro #
G416479497
UPC #
662333006953
Country of Origin
Canada

Dimensions

Disc Diameter
7 in
Length
0.0625 in
Height
6.9895 in
Width
6.9895 in

Details

Item
Fiber Disc
Grit
120
Application
Stock Removal, Beveling, Blending, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel

Description

Premium Fiber Discs use premium abrasive grain and electrostatic grain placement to step up stock removal and disc life for professional grade performance. Designed for blending, sanding, and finish work, the Premium is available in a variety of grits and sizes.. Premium quality aluminum oxide abrasive for professional grade performance. Electrostatic grain placement for consistent, long working life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.