Premium Aluminum Oxide Resin Fiber Disc 7 x 7/8 A36

  • Mfr # FD7036G

  • Zoro # G316479542


product price: $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

Disc Diameter
7 in
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Width
6.96 in
Length
0.0905 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD7036G
Zoro #
G316479542
UPC #
662333006762
Country of Origin
Canada

Dimensions

Disc Diameter
7 in
Width
6.96 in
Length
0.0905 in
Height
6.96 in

Details

Item
Fiber Disc
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Application
Stock Removal, Beveling, Blending, Deburring

Description

Premium Fiber Discs use premium abrasive grain and electrostatic grain placement to step up stock removal and disc life for professional grade performance. Designed for blending, sanding, and finish work, the Premium is available in a variety of grits and sizes.. Premium quality aluminum oxide abrasive for professional grade performance. Electrostatic grain placement for consistent, long working life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.