Shop PEARL
See all product information
Create Account
Premium Aluminum Oxide Shop Rolls 2in x 50 yards J-Weight A120
- Mfr # SR2050120
- Zoro # G116479469
product price:Â
$
55.95
/ea
Key Features
Overall Length
2.147 in
Overall Width
8.3475 in
Grit
120
Size
2 in x 50 YD
Application
Polishing, Sanding, Finishing, and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR2050120
- Zoro #
- G116479469
- UPC #
- 662333412655
- Country of Origin
- United States
- Item
- Shop Roll
- Grit
- 120
- Application
- Polishing, Sanding, Finishing, and more
- For Use On
- Ferrous Metals, Iron, Steel, Stainless Steel, Wood, Aluminum, Copper, Fiberglass, Plastic and more
Description
Pearl shop rolls are for use on a variety of small sanding jobs. Premium quality grains and F-weight cloth backing have been designed for long lasting performance. The F-weight cloth is strong and flexible, and easy to tear laterally, while still maintaining overall strength and integrity throughout the life of the roll. Use on ferrous metals,. high tensile steel, iron, non-ferrous metals, aluminum, and copper. Also use on wood and fiberglass.. Premium quality abrasive grain for long lasting performance. Cloth backing is strong and flexible . Easily tears laterally to the desired length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.