Premium AO DC Grinding Wheel 4-1/2 x 1/4 x 7/8 A24R T-27

  • Mfr # DC4510

  • Zoro # G411376135


product price: $2.29
/ea
Sold in multiples of 25 for $57.25

Key Features

Arbor Size
7/8 in
Abrasive Grit
24
Max. RPM
13,300 Max
Material
Ferrous Metals, Iron, Steel, Stainless Steel
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC4510
Zoro #
G411376135
UPC #
66233300361
Country of Origin
China

Dimensions

Arbor Size
7/8 in
Overall Length
4.5 in
Width
4.5 in

Details

Abrasive Grit
24
Max. RPM
13,300 Max
Material
Ferrous Metals, Iron, Steel, Stainless Steel
Application
Grinding, Weld Dressing, and Deburring
Wet/Dry
Dry

Description

Premium series depressed center grinding wheels use premium abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance. The Premium is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.