Zoro Homepage

Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27

  • Mfr # MAX4560

  • Zoro # G611898598


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Overall Diameter
4 1/2 in
Abrasive Type
Dry
Backing Material
Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
Color
Brown
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4560
Zoro #
G611898598
UPC #
66233300889
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Mounting Hole Size
7/8"

Details

Grit
60
Abrasive Type
Dry
Backing Material
Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
Color
Brown
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more

Description

The Premium MAXIDISC uses premium aluminum oxide abrasive grain to step up cutting speed and wheel life for professional grade performance. The Premium uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-Flexible backer follows curved or uneven surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.