Premium DC Grinding Wheels SC 4-1/2 x 1/4 x 5/8-11 C24S T-27

  • Mfr # DM4510H

  • Zoro # G016479484


product price:  $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Diameter
4-1/2 in
Abrasive Wheel Type
Type-27
Application
Stock Removal, Grinding, Shaping
Size
4-1/2 in x 1/4 in x 5/8"-11
Length
0.8555 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM4510H
Zoro #
G016479484
UPC #
662333013586
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
4-1/2 in
Size
4-1/2 in x 1/4 in x 5/8"-11
Length
0.8555 in
Width
4.5345 in
Height
4.534 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type-27
Application
Stock Removal, Grinding, Shaping
Grit
24
Primary Material Application
Concrete, Stone, Cast Iron, Non-Ferrous Metals

Description

Premium Silicon depressed center grinding wheels use silicon carbide abrasive grain to tackle tough masonry and building materials such as stone, concrete, and more. Each wheel is fully reinforced and designed for long life and fast cutting performance.. Premium silicon carbide abrasive removes material quickly . Fully reinforced and designed for long life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.