Zoro Homepage

Premium Double Cut Bur SC-5, 1/2 x 1 x 1/4

  • Mfr # CBSC5DC

  • Zoro # G416274801


product price: $31.95
/ea

Key Features

Height
2.764 in
Application
Weld Dressing, Smoothing Castings, Shaping Holes
Width
0.503 in
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Other High Tensile Alloys
Size
1/2 in x 1 x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBSC5DC
Zoro #
G416274801
UPC #
662333811137
Country of Origin
United States

Dimensions

Height
2.764 in
Width
0.503 in
Size
1/2 in x 1 x 1/4 in

Details

Item
Carbide Bur
Application
Weld Dressing, Smoothing Castings, Shaping Holes
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Other High Tensile Alloys

Description

The Premium carbide bur is manufactured using premium grade tungsten carbide, which is precision ground for smooth operation, aggressive cutting action, and a long working life. The Premium is available in a wide range of styles, sizes, and different cut patterns to suit any application.. Premium grade tungsten carbide is precision ground for aggressive cutting and long life. Available in multiple cut patterns for a wide variety of applications . Ideal for small and hard-to-reach spaces. Excellent for weld dressing, smoothing castings and shaping holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.