Zoro Homepage

Premium Flexible Grinding Wheel 4 x 1/8 x 5/8 AC36

  • Mfr # FAC4036

  • Zoro # G816479493


product price: $3.75
/ea
Sold in multiples of 20 for $75.00

Key Features

Diameter
4 in
Application
Grinding, Weld Dressing, and Deburring
Abrasive Wheel Type
Type-27
Size
4 x 1/8 x 5/8
Height
4.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAC4036
Zoro #
G816479493
UPC #
662333005727
Country of Origin
Thailand

Dimensions

Diameter
4 in
Size
4 x 1/8 x 5/8
Height
4.026 in
Length
0.2805 in
Width
4.0265 in

Details

Application
Grinding, Weld Dressing, and Deburring
Abrasive Wheel Type
Type-27
Item
Grinding Wheel
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, and Stainless Steel

Description

Premium series flexible grinding wheels combine the benefits of fiber discs, grinding wheels, and flap discs to create a versatile grinding solution. The wheels are double reinforced for added safety and stability and they use premium aluminum oxide abrasive grain for professional grade performance.. Premium aluminum oxide abrasive grain cuts faster and lasts longer. Flexible body is excellent for following contours and corners. Double reinforced layers for more safety and stability. Flexible design absorbs vibrations for a smoother grind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.