Premium Hi-Speed Cut-Off Wheel 12 x 1/8 x 1 A36T T-1
- Mfr # CW122G
- Zoro # G811898565
product price:Â
$
8.35
/ea
Sold in multiples of 10 for
$83.50
Key Features
Overall Diameter
12 in
Connector Size
1 in
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
6,300 RPM
Application
Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW122G
- Zoro #
- G811898565
- UPC #
- 662333002849
- Country of Origin
- Taiwan, Province of China
- Primary Material Application
- Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
- Maximum Operating Speed
- 6,300 RPM
- Application
- Cutting
Dimensions
- Overall Diameter
- 12 in
- Connector Size
- 1 in
Description
Premium Hi-Speed Cut-Off Wheels were designed for gas powered saws. The Premium features 3-ply fiberglass reinforcement for higher speed applications. Premium uses high quality abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance._x000D_- Premium aluminum oxide abrasive grain cuts faster and lasts longer _x000D_- 3-Ply fiberglass reinforcement _x000D_- Consistent performance _x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.