Premium Knot Wheel Stringer Bead Twist 6-7/8 x .020 x 5/8-11

  • Mfr # CLWBK758BP

  • Zoro # G416273354


product price: $40.19
/ea

Key Features

Overall Length
0.912 in
Wire Dia.
6-7/8 in
Item - Wire Wheel Brushes
Wire Brush
Width
6.797 in
Height
0.153 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWBK758BP
Zoro #
G416273354
UPC #
662333719518
Country of Origin
Spain

Dimensions

Overall Length
0.912 in
Wire Dia.
6-7/8 in
Width
6.797 in
Height
0.153 in
Size
6-7/8 in x .020 x 5/8"-11

Details

Item - Wire Wheel Brushes
Wire Brush
Application
Bead scale removal, Cleaning root and hot passes, Corners

Description

Pearl Wire Brushes are high-quality, industrial grade tools that feature durable hub construction and high tensile strength wire. They are offered in many different sizes and configurations to suit any application, including applications that require stainless steel wire. Pearl Wire Brushes are also available in three quality levels, the economical EXV, the upgraded Standard series, or the Premium series.. High-quality, industrial grade construction for durability and a long working life. High tensile strength wire resists breakage. Available in many different configurations, including stainless steel wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.