Premium Silicon Carbide Grinding Stone 5 x 2 x 5/8-11 T-11 Metal-Backed C16Q CSA516M

  • Mfr # CSC516M

  • Zoro # G816479417


product price:  $33.65
/ea
Sold in multiples of 10 for $336.50

Key Features

Grit
16
Application
Grinder
Diameter
5 in
Length
8.5 in
Width
4.9355 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC516M
Zoro #
G816479417
UPC #
840046112707
Country of Origin
China

Dimensions

Diameter
5 in
Length
8.5 in
Width
4.9355 in
Height
4.9355 in
Size
5 in x 2 in x 5/8"-11

Details

Grit
16
Item
Grinding Wheel
Application
Grinder
Primary Material Application
Non-Ferrous Metals, Cast Iron, Stone

Description

Premium Type-11 grinding stones were designed for grinding and cleaning applications. Excellent for cleaning castings, mold marks, and removing flashing; these stones are metal backed for added safety and they feature a coarse grit for tough grinding applications. Available styles include aluminum oxide for ferrous metals or silicon carbide for non-ferrous metals.. Coarse grit tackles tough grinding applications. Excellent for cleaning castings, mold marks, and removing flashing. Metal backing provides added safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.