Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Surface Prep Wheel 4-1/2 x 5/8-11 SC Grey, Super Fine Grit

  • Mfr # NW45GSFH

  • Zoro # G211898301


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Arbor Hole Size
5/8"-11
Grit
Super Fine
Diameter
4.5"
Max RPM
13,300 Max
Application
Surface Preparation, Rust Removal, Weld Discoloration, Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW45GSFH
Zoro #
G211898301
UPC #
662333179374
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
5/8"-11
Diameter
4.5"

Details

Grit
Super Fine
Max RPM
13,300 Max
Application
Surface Preparation, Rust Removal, Weld Discoloration, Cleaning
Material
Non Ferrous Metals, Aluminum, Bronze, Glass, Plastic, Stone,

Description

Premium Surface Preparation Wheels feature a high quality non-woven abrasive material that is non-loading and will not gouge, mark, or scratch base materials. Excellent for surface preparation applications, these wheels will gently remove rust, weld discoloration, and clean debris from surfaces. Premium Surface Preparation Wheels are available in aluminum oxide Maroon or silicon carbide Grey abrasive varieties._x000D_- Gentle and easy to work with abrasive easily cleans surfaces and removes surface rust _x000D_- Tight fiber web impregnated with high quality abrasives _x000D_- Will not gouge, mark, or scratch surfaces _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.