Premium Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z60 T-27

  • Mfr # MAX4560Z

  • Zoro # G516479441


product price: $15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

Flap Disc Type
Type-27
Overall Diameter
4-1/2 in
Grit
60
Size
4-1/2 x 7/8
Height
4.6215 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4560Z
Zoro #
G516479441
UPC #
662333008926
Country of Origin
Turkey

Dimensions

Overall Diameter
4-1/2 in
Size
4-1/2 x 7/8
Height
4.6215 in
Width
4.6215 in
Length
0.5695 in

Details

Item
Grinding Wheel
Flap Disc Type
Type-27
Grit
60
Application
Polishing, Sanding, Grinding, Finishing, and more
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel

Description

The Premium MAXIDISC uses premium zirconia abrasive grain to step up the cutting speed and disc life for professional grade performance. The Premium also uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.. Zirconia abrasive grinds quickly and has a long working life. Flexible backer follows curved or uneven surfaces. Consistent performance. Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.