Shop PEARL
See all product information
Create Account
Premium Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z80 T-27
- Mfr # MAX4580Z
- Zoro # G916479430
product price:Â
$
15.55
/ea
Sold in multiples of 10 for
$155.50
Key Features
Flap Disc Type
Type-27
Overall Diameter
4-1/2 in
Grit
80
Length
0.5765 in
Height
4.628 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4580Z
- Zoro #
- G916479430
- UPC #
- 662333008964
- Country of Origin
- Türkiye
- Item
- Grinding Wheel
- Flap Disc Type
- Type-27
- Grit
- 80
- Application
- Polishing, Sanding, Grinding, Finishing, and more
- Primary Material Application
- Ferrous Metals, Iron, Steel, Stainless Steel
Dimensions
- Overall Diameter
- 4-1/2 in
- Length
- 0.5765 in
- Height
- 4.628 in
- Width
- 4.6285 in
- Size
- 4-1/2 x 7/8
Description
The Premium MAXIDISC uses premium zirconia abrasive grain to step up the cutting speed and disc life for professional grade performance. The Premium also uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.. Zirconia abrasive grinds quickly and has a long working life. Flexible backer follows curved or uneven surfaces. Consistent performance. Contaminate free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.